VALTITAN precision half-round file 200/0

Article no.: 525050 200/0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Product details

Technical Data

equivalent to German cut 2
Cross section 21.1×6.3 mm
Length without tang 200 mm
Type of product Precision file

Identification numbers & Classifications

Article number 525050 200/0
EAN / GTIN 613548062579
Manufacturer number LPV1560-8-0

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

VALTITAN high performance precision files with extremely high wear resistance due to a surface hardness of 1200 HV. The special tooth profile prevents the file becoming clogged. Maximum metal removal rate and tool life. Virtually non-rusting, therefore suitable for use in highly corrosive environments. Leaves no corrosion-susceptible residues.
Cuts on all faces; tapers to a point.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart