This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Precision square file, Length without tang mm / Swiss cut: 200/00

Article no.: 524500 200/00

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

equivalent to German cut 1
Width 7.5 mm
Type of product Precision file

Identification numbers & Classifications

Article number 524500 200/00
Manufacturer number LP1474-8-00

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Special steel with hardness 65-66 HRC. Unlike engineer’s files, these have slightly convex shapes exactly matched to the application, a special cut angle and an extensive selection of different cuts. As a result smooth surfaces are always achieved in the most cost-effective way.
Cuts on all faces; tapers to a point.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart