VALTITAN precision hand file 150/0

Article no.: 520150 150/0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Product details

Technical Data

equivalent to German cut 1 − 2
Cross section 18.5×4 mm
Length without tang 150 mm
Type of product Precision file

Identification numbers & Classifications

Article number 520150 150/0
EAN / GTIN 613548062159
Manufacturer number LPV1163-6-0

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

VALTITAN high performance precision files with extremely high wear resistance due to a surface hardness of 1200 HV. The special tooth profile prevents the file becoming clogged. Maximum metal removal rate and tool life. Virtually non-rusting, therefore suitable for use in highly corrosive environments. Leaves no corrosion-susceptible residues.
Cuts on 3 faces; square end.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length without tang mm / Swiss cut Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart