{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 125 mm | |
suitable for file length | 250 mm - 350 mm | |
Type of product | Booklet |
Article number | 519510 125 | |
EAN / GTIN | 7610733203765 | |
Manufacturer number | 1200.125 |
This article |
Recommendations |
|
---|---|---|
Plastic file handle, Overall length: 125mm
on request
In stock
Available in 3-4 working days
474 pieces in stock
474 pieces available in 3-4 working days
US $ 11.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
989 pieces in stock
989 pieces available in 3-4 working days
US $ 3.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 125 mm | 120 mm |
suitable for file length | 250 mm - 350 mm | 200 mm - 350 mm |
Type of product | Booklet | Booklet |