General-purpose hand file, Overall length: 200mm

Article no.: 519280 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,294 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section 19×5 mm
Overall length 200 mm
Type of product Multi-purpose file

Identification numbers & Classifications

Article number 519280 200
EAN / GTIN 4045197692306
Manufacturer number 519280 200

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Versatile 4in1 general-purpose hand file with a flat side and a half-round side, each provided with two cuts.
File cut for plastics and soft metals, rasp cut for wood.

Supplied with:

In a nylon wallet with hook and loop fastener.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart