{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | coarse | |
Tooth type | 1 | |
Tooth spacing approx. | 2.9 mm | |
Cross section | 36×4.7 mm | |
Overall length | 350 mm | |
Type of product | Milled tooth file |
Article number |
519200 1
Copy |
|
EAN / GTIN |
4007220016237
Copy |
|
Manufacturer number |
4007220016237
Copy |
|
Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com |