Milled file, half-round coarse, coarse, Length without tang: 300mm

Article no.: 519160 300
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: D
  • Standard: DIN 7264

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation coarse
Tooth spacing approx. 3 mm
Shape D
Cross section 27×9 mm
Length without tang 300 mm
Standard DIN 7264
for material Light and soft metals, plastics,wood, leather etc.
Type of product Milled file

Identification numbers & Classifications

Article number 519160 300
EAN / GTIN 2050001696274

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Milled files are characterised by the special sharpness of their teeth milled out of the solid with optimum chip grooves. This allows filings from soft and clogging materials to be cleared reliably. Will not clog.
Half-round hollow, taper plain end, teeth only on the outer face.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart