Hard chromium coated high-performance file Cut 2 4

Article no.: 519100 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
93 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of cut Cut 2
Shape description round
Cross section 6.2 mm
Length without tang 100 mm
Type of product Multi-purpose file

Identification numbers & Classifications

Article number 519100 4
EAN / GTIN 4062406128609
Manufacturer number 519100 4

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 
dry
 

Description

Version:

Hard chromium coated high-performance files of HRC 67 cover a wide range of applications from soft materials such as aluminium through to very hard materials such as high-alloy steels, stainless steels and ceramics. Length without tang 100 mm.

Advantage:

  • High resistance to corrosion
  • 3-6 times longer working life than conventional files.
  • Will not clog when filing very soft materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart