Key file cut 2 Length 100 mm, Type: 2

Article no.: 518700 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
191 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 7283

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description flat plain
Cross section 10×1.4 mm
Standard DIN 7283
Type of product Key file

Identification numbers & Classifications

Article number 518700 2
EAN / GTIN 4009215005134
Manufacturer number 11171000

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Key files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life. The blanks are stamped and ground and given a precise cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. Key files guarantee smoothly filed surface finishes.

Note:

For file handles see No. 519600, 519400, 519510 and 519550.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart