Mill saw sharpening file cut 3 (smooth) flat, round edges 250 mm

Article no.: 518550 250
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: F
  • Standard: DIN 7262

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape F
Cross section 25×5 mm
Length without tang 250 mm
Standard DIN 7262
Type of product Saw file

Identification numbers & Classifications

Article number 518550 250
EAN / GTIN 4009215005486
Manufacturer number 12132500

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Special quality, single cut, especially suitable for sharpening wood saw blades made of steel. These saw files guarantee a high removal rate and long working life. The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. Cuts on all faces.
With round edges.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart