Deburring file special cut for plastic, Length without tang: 150mm

Article no.: 518300 150
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section 16×3 mm
Length without tang 150 mm
Type of product Deburrer file

Identification & Classification

Article number 518300 150
Copy
EAN / GTIN 4009215088779
Copy
Manufacturer number 37121500
Copy
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
suitable for / [m/min]
 
Steel < 900 N/mm²
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
GG(G)
suitable for / [m/min]
 
CuZn
suitable for / [m/min]
 
Plastic, GRP
suitable for / [m/min]
 
Wood
suitable for / [m/min]
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. These special files guarantee smooth filed surface finishes. Special files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life.
Cuts on 3 sides with cross cut, plain end.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart