Half round file with 2-component handle, Cut 2 (2nd cut), Length without tang: 250mm

Article no.: 513201 250
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
51 pieces in stock 51 pieces available in 3-4 working days

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: E
  • Shape description: half round
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 2
Type of cut 2nd cut
Shape E
Shape description half round
File surfaces cuts on all faces
Cross section 25×7 mm
Length without tang 250 mm
incl. file handle yes
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 513201 250
EAN / GTIN 4009215190694

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
With helical cut; convex end.
File ready driven into ergonomic 2-component file handle with hole for hanging up and handy colour-coded clips (red, green, yellow) for individually identifying e.g. the cutting pattern.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form E

Note:

File without handle available under No. 513200.

Downloads & documents

Compare with similar products

This article


Recommendations


Half round file with 2-component handle, Cut 2 (2nd cut), Length without tang: 250mm

Half round file with 2-component handle, Cut 2 (2nd cut), Length without tang: 250mm

on request
In stock Available in 3-4 working days
51 pieces in stock 51 pieces available in 3-4 working days
US $ 34.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
525 pieces in stock 525 pieces available in 3-4 working days
US $ 17.46
plus VAT at the current rate Prices plus delivery costs
File surfaces cuts on all faces cuts on all faces
Shape E E
Shape description half round half round
incl. file handle yes no
Length without tang 250 mm 250 mm
Cross section 25×7 mm 23×6 mm
Type of product Engineer's file Engineer's file

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart