{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 1 | |
Type of cut | Bastard | |
Shape | D | |
Shape description | square, taper plain end | |
File surfaces | 4 | |
Width | 10 mm | |
Length without tang | 250 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 512100 250 | |
EAN / GTIN | 4009215017458 | |
Manufacturer number | 31422510 |
This article |
Recommendations |
|
---|---|---|
Square file 250 mm
on request
In stock
13 pieces in stock
US $ 16.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
793 pieces in stock
US $ 11.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 10 | 9 |
File surfaces | 4 | 4 |
Shape | D | D |
Shape description | square, taper plain end | square, taper plain end |
Type of cut | Bastard | 2 |
Length without tang | 250 | 250 |
Type of product | Engineer's file | Engineer's file |