This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Spare battery PS10, M310 including holder

Article no.: 499548

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3.15 Ah
Battery voltage 3,7 V
Type of product Cordless

Identification numbers & Classifications

Article number 499548
Manufacturer number 3030057

Description

Suitable for:

MarSurf PS10 No. 498835, M310 No. 499002, 499003, GARANT ST2 No. 499021, 499022.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart