{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contact point radius | 5 µm | |
Angle contact point | 90 degrees | |
Length | 3 mm | |
Type of product | Probes |
Article number | 499275 5/90 | |
EAN / GTIN | 4062406587154 | |
Manufacturer number | 499275 5/90 |