Tapered probe tip ⌀ 3.5 mm 5/90

Article no.: 499273 5/90
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point radius 5 µm
Angle contact point 90 degrees
Length 33 mm
Type of product Probes

Identification numbers & Classifications

Article number 499273 5/90
EAN / GTIN 4062406587123
Manufacturer number 499273 5/90

Description

Version:

Carbide probe tips with diamond insert (standard: size 2/60)
Probe tip for measuring the roughness of contour measuring instrument CM1.

Suitable for:

Probe tip holder No. 499260 size 3.5.

Optional extras:

Pocket scales No. 479446 size 150 for measuring of probe tips.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart