Double probe tip glued in probe tip holder ⌀ 1 mm 9 mm

Article no.: 499268 9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 9 mm
    Contact point radius 25 µm
    Angle contact point 19 degrees
    Type of product Probes

    Identification numbers & Classifications

    Article number 499268 9
    EAN / GTIN 4045197954688
    Manufacturer number 499268 9

    Description

    Suitable for:

    Probe tip holder No. 499260 size 1.

    Optional extras:

    Pocket scales No. 479446 size 150 for measuring of probe tips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart