Probe tip ⌀ 1 mm 10 mm

Article no.: 499266 10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 10 mm
Contact point radius 25 µm
Angle contact point 19 degrees
Type of product Probes

Identification numbers & Classifications

Article number 499266 10
EAN / GTIN 4045197954657
Manufacturer number 499266 10

Description

Suitable for:

Probe tip holder No. 499260 size 1.

Optional extras:

Pocket scales No. 479446 size 150 for measuring of probe tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart