This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Linear scale, effective measuring length L0: 250mm

Article no.: 499240 250

Select article variation and quantity

effective measuring length L0 (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum micrometer head distance L1 270 mm
Measuring accuracy (20°) 7 µm
Power supply Mains operated
IP Index of Protection IP 67
effective measuring length L0 250 mm
Hole centre distance L2 408 mm
Overall length L3 428 mm
Width 22 mm
Measured value saving once-off setting of the zero position
Cable length 3.4 m
Measurement technology digital
Type of product Linear scale

Identification numbers & Classifications

Article number 499240 250
Manufacturer number 539-804

Description

Version:

  • With absolute measuring system.
  • After switching on, the current position is displayed; thus it is not necessary to move to reference points.
  • Straightforward assembly and installation.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For exact measurement and positioning of axial adjustments e.g. on milling machines, lathes, positioning tables or measurement tools. Also suitable for converting machine tools to digital display.

Note:

Applicable only in conjunction with display unit No. 499356.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart