{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum bore ⌀ | 6 mm | |
Type of product | Probes |
Article number | 499004 6-350 | |
EAN / GTIN | 4059192056063 | |
Manufacturer number | 6111520 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Probe for ST2 / PS1 / PS10 / M300 and 310, Type: 6-350
on request
In stock
26 pieces in stock
US $ 823.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 868.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 868.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 855.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 868.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 855.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 855.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Length | 3 mm | 3 mm | 33 mm | 3 mm | 33 mm | 33 mm | |
minimum bore ⌀ | 6 mm | ||||||
Angle contact point | 60 degrees | 90 degrees | 60 degrees | 90 degrees | 90 degrees | 90 degrees | |
Contact point radius | 2 µm | 5 µm | 2 µm | 2 µm | 2 µm | 5 µm | |
Type of product | Probes | Probes | Probes | Probes | Probes | Probes | Probes |