Version:
Portable roughness measuring tool for precise roughness measurement and documentation correct to the standard, combined with high mobility. The
wireless Bluetooth connection between the evaluation unit and feed unit offers high flexibility when performing a wide variety of measurement tasks. The measurement technician can use the feed unit to work directly at the point of measurement − the evaluation unit stands in a suitable place. The measurement can be started at the evaluation unit or at the feed unit. Several feed units can be connected to a single evaluation unit and can be controlled selectively.
- Probe travel to DIN EN ISO 4288 / ASME B46.1: 1.75 mm, 5.6 mm, 17.5 mm (0.07 inch, 0.22 inch, 0.7 inch) in accordance with EN ISO 12085 (MOTIF): 1 mm, 2 mm, 4 mm, 8 mm, 12 mm, 16 mm.
- Number of traverse lengths selectable from 1 to 5.
- Automatic selection of the filter and probe travel in accordance with the standard.
- Phase correction Gauss filter to DIN EN ISO 16610-210 (supersedes DIN EN ISO 11562).
- Cut-off 0.25 mm, 0.80 mm, 2.50 mm (0.010 inch, 0.032 inch, 0.100 inch).
- Truncated Cut-Off can be selected.
- Parameters to DIN / ISO / SEP: Ra, Rq, Rz, Rmax, Rp, Rt, R3z, Rk, Rvk, Rpk, Mr1, Mr2, Rmr, RSm, RPc.
- Tolerance monitoring in display and printed record.
- Automatic or fixed selectable scaling.
- Printing of R-profile (ISO / ASME / JIS), P-profile (MOTIF), material share curve, results report.
- Report of date and / or time of measurements.
- Integral memory for results of about 40,000 measurements and 30 profiles.
- Dynamic calibration function
- Calibration standard incorporated in the feed unit (removable).
- Locking and/or password protection for parameter settings.
- Saving measurement programs.
Supplied with:
Evaluation unit, feed unit, USB cable 1.5 m, connection cable between the feed unit and the base unit, probe No.
499004 size 6-350, probe guard with Vee underside, probe guard for holes from ⌀ 10 mm, end Vee, height adjustment, mains adapter with plugs, roughness standard including factory calibration certificate, 1 roll thermal paper No.
499510 size H1, shoulder strap with clip, and transport case.
Optional extras:
Spare and special probe No.
499004, probe extension No.
499008, measuring stand No.
499011 or No.
498857, plus a suitable mounting for the feed unit No. 499012. Explorer evaluation software No. 498847, probe guard No.
499038.
Spare part:
Battery No. 499549.
Attention:
German version. Order free UK adapter plug No. 08 1174_GB.