Data transmission units, maximum number of measuring devices that can be connected: 3

Article no.: 498904 3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

maximum number of measuring devices that can be connected Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of Digimatic inputs 3
Opto-RS connection input yes
Number of USB outputs 1
Number of RS232 outputs 1
Connection foot-switch yes
Type of product Data interface

Identification numbers & Classifications

Article number 498904 3
EAN / GTIN 2050001958334

Description

Version:

For connection of measuring tools with Digimatic data outputs to a PC via a USB interface. The USB cable can also be used for the power connection. The data can be loaded under software control, or using the data button on the measuring tool, or using an optional pedal switch. Devices can be extended later.
Data transmission device for measuring tools with Digimatic and Opto-RS interfaces.

Supplied with:

USB data cable for connection to the PC.
Supplied with adapter cable Opto RS No. 498908.

Optional extras:

Foot switch No. 498903.
Adapter cable for connecting measuring tools with Opto-RS interface No. 498908, set for connecting RS232 to a PC including power supply unit and connecting cable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart