This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Data transmission unit 1

Article no.: 498900 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of Digimatic inputs 1
Number of RS232 outputs 1
Connection foot-switch yes
maximum number of measuring devices that can be connected 1
Type of product Data interface

Identification numbers & Classifications

Article number 498900 1
Manufacturer number 63AAA029

Description

Version:

For connection of measuring tools with a Digimatic data output via an RS-232 interface to a PC. Data loading can be performed by a foot switch.

Optional extras:

Foot switch No. 498780 and data cable No. 498870.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart