Wall thicknesses and sonic speed measuring tool (without test head) 1076B

Article no.: 496950 1076B
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • IP Index of Protection: IP 54
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range wall thickness see test head No. 496954
    Measuring range sonic speed 100 m/s - 19,999 m/s
    Scale divisions 0.01 mm
    Reversible reading mm / inch
    IP Index of Protection IP 54
    Battery level display optical and acoustic
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Length 131 mm
    Width 81 mm
    Height 32 mm
    Weight including batteries without protective case 175 g
    Test certificate Manufacturer’s test certificate
    Packaging sturdy box
    Type of product Wall thickness measuring tool

    Identification numbers & Classifications

    Article number 496950 1076B
    EAN / GTIN 2050001736901

    Description

    Version:

    Small, easy to use, ultrasonic wall thickness measuring tool with automatic test head recognition. Testable materials: All materials which transmit sound, such as steel, iron, non-ferrous metals, plastics, glass, ceramic etc. Wall thickness and sonic speed measurement in a single tool.
    • Convenient user guide in plain text (multi-language).
    • Variable display modes for optimum matching to the measurement task: − Standard display − Difference value − Minimum value

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Supplied with:

    Transport case, coupling fluid (100 ml), 2 batteries No. 081561 size LR3, and calibration certificate.

    Optional extras:

    Measuring heads with measuring range up to 400 mm available on request.

    Note:

    Variants with data memory, data output, and statistics module or for measurement of the wall thickness of coated materials available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart