Non-Fe measuring probe for No. 496850 MIKRO

Article no.: 496910 MIKRO
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range non-Fe 0 µm - 500 µm
    Probe type Micro probe
    Measurement head ⌀ 5 mm
    Test certificate Manufacturer’s test certificate
    Type of product Measurement probe

    Identification numbers & Classifications

    Article number 496910 MIKRO
    EAN / GTIN 2050001046017

    Description

    Application:

    Non-ferrous probe for measuring electrically non-conductive coatings e.g. Eloxal, paints, varnishes, plastics etc. on all non-ferrous metals such as aluminium, copper, brass etc.

    Supplied with:

    Including the manufacturer’s calibration certificate.

    Optional extras:

    Positioning aids for microprobes, other microprobes available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart