{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range Fe | 0 µm - 500 µm | |
Probe type | Micro probe | |
Measurement head ⌀ | 5 mm | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Measurement probe |
Article number | 496900 MIKRO45 | |
EAN / GTIN | 2050001045492 |