{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 10 µm - 500 µm | |
Test certificate | Manufacturer’s test certificate | |
Error limit | ±10 % / ±3 µm | |
Measurement technology | mechanical | |
Type of product | Thickness measuring tool |
Article number | 496705 2091A | |
EAN / GTIN | 2050001052568 | |
Manufacturer | Karl Deutsch Prüf- und Messgerätebau GmbH & Co. KG, Otto-Hausmann-Ring 101, 42115 WUPPERTAL, Germany, www.karldeutsch.de |