{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test procedure | HRC | |
⌀ | 115 mm | |
Hardness value approx. | 60 | |
Height | 12 mm | |
incl. DAkkS calibration certificate | yes | |
Packaging | sturdy box | |
Type of product | Hardness block |
Article number | 495150 60 |