{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scale divisions | 0.1 HV | |
Display | 6.5 inch HD colour touch screen | |
Hardness value display | 5 digits | |
Test procedure | Macro Vickers / Knoop | |
Interface | USB | |
Power supply | Mains operated | |
integral electronic measuring microscope | yes | |
Operation | motorised | |
Magnification up to (times) | 600 | |
Main load test force | 0.01 kg - 2 kg | |
maximum sample width | 170 mm | |
maximum sample height | 125 mm | |
Power supply | 220-240V / 50Hz | |
Length | 525 mm | |
Width | 323 mm | |
Height | 688 mm | |
Weight | 75 kg | |
Number of objectives | 4 | |
integral printer | yes | |
Type of product | Hardness tester |
Article number | 495081 401 |