Extension set P

Article no.: 494460 P
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2 mm - 25 mm
Vee length 25 mm
Type of product Clamping set

Identification numbers & Classifications

Article number 494460 P
EAN / GTIN 2050001670632
Manufacturer number 269981 / AUFBAUSET 1

Description

Version:

Modular, flexible, and versatile sets of high-quality aluminium components with long-life Hardcoat surface. All construction sets are specifically extendable.
Small 120 degree Vee block for clamping rotationally symmetrical parts by means of spring clamps. Can be mounted vertically or horizontally.

Supplied with:

Including Vee block on the rack rail.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart