Coordinate plug gauge M8

Article no.: 494250 M8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Gauge steel
⌀ D 8 mm
Width across flats AF 6 mm
Dimension L1 41 mm
Dimension L2 16 mm
Dimension L3 13 mm
Type of product Gauge

Identification numbers & Classifications

Article number 494250 M8
EAN / GTIN 4046122918621
Manufacturer number 220258

Description

Version:

Coordinate plug gauge for determination of the position and alignment of internal threads using a coordinate measuring instrument or tactile MM1 measuring microscope with the tactile TP20 measuring system.

Application:

The plug supports itself by means of a difference in pitch between two successive turns of the thread and thus centres itself on the flanks of the thread. The probe measures the alignment in space of the smooth functional faces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart