Adaptor M4/M2

Article no.: 494218 M4/M2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal thread M2
External thread M4
Weight 1.5 g
Type of product Thread adapter

Identification numbers & Classifications

Article number 494218 M4/M2
EAN / GTIN 2050001957207

Description

Version:

With M2 internal thread and M4 external thread.

Note:

Further adapters on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart