Projector with screen and lens PJ-PLUS P1010A

Article no.: 493513 P1010A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PJ-PLUS
Measuring range x-axis 100 mm
Measuring range, y-axis 100 mm
Scale divisions 0.001 mm
digital display yes
Power supply Mains operated
Lighting LED
Screen ⌀ 315 mm
Length 742 mm
Width 575 mm
Height 1,093 mm
Weight 114 kg
maximum component weight 10 kg
Type of product Shadowgraph

Identification numbers & Classifications

Article number 493513 P1010A
EAN / GTIN 4946368848181
Manufacturer number 193051Y

Description

Version:

Projector for the exact transillumination and incident light inspection of small to medium-sized components. Universal tool for use in production, laboratories, inspection, and grinding shops.
  • Standard lens 10×. 20x, 50x and 100x magnification lenses on request.
  • Vertical, rotating 315 mm cross hair screen with built-in digital angle display, changeover function for reading in degrees or decimal.
  • The telecentric lighting system guarantees a vertical and even illumination of the image field.
  • LED transillumination and incident lighting with stepless light intensity control ensure a long service life with low power consumption.
  • Fanless design prevents the ingress of contamination into the unit.
  • Sturdy coordinate measurement table, with quick adjustment in both axes.
  • Built-in digital display (with data output) guarantees reliable, error-free measuring.
  • For measuring lengths, angles, curves, and radii.

Supplied with:

Incl. lens 10× magnification, anti-glare, cover, and mains lead.

Optional extras:

Cutting edge cleaner No. 354788.

Note:

Further special accessories such as lenses, tilting central support, horizontal Vee, toolholder, standard comparison scales or an edge sensor with QM-Data 200 analysis unit available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart