Endoscope probe, flexible 2000 mm

Article no.: 492940 2000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

Probe length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Camera resolution 640×480 px
    IP Index of Protection IP 67
    Probe ⌀ 5.5 mm
    Probe length 2,000 mm
    Type of product Probe

    Identification numbers & Classifications

    Article number 492940 2000
    EAN / GTIN 4045197565426
    Manufacturer number 492940 2000

    Description

    Version:

    Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
    Very high image quality with 16.7 million colours.
    Illumination mode: Control switch for turning the image illumination on and off. For use in large voids and/or very dark surroundings.
    Side-LED mode: When the screw-on probe mirror is used, activation of the side LEDs avoids generation of confusing reflections.
    Image rotation: 90° image rotation clockwise using the control button.
    Image aperture angle 60.7°.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

    Suitable for:

    All endoscope versions No. 492923; 492924; 492925; 492928.

    Supplied with:

    Screw-on probe mirror 110°.

    Optional extras:

    Adapter No. 492896 for using the probes with photo / video endoscope No. 492890 size 2000.

    Note:

    Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.
    Probe for pipework inspection:
    • Head ⌀: 28 mm
    • Probe length: 22 m
    • Image aperture angle: 150°
    • 8 high-intensity LEDs.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart