LED light source stationary, Type: LED

Article no.: 492844 LED
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Intensity of illumination 900,000 lx
Colour temperature 5,500 K
Type of product Machine lamp

Identification numbers & Classifications

Article number 492844 LED
EAN / GTIN 4067263130222

Description

Version:

The stationary LED light source is extremely bright at 900,000 lux. Its colour temperature of 5,500 Kelvin corresponds to daylight and enables realistic colour reproduction during application.
  • Outstanding light output with the latest LED technology.
  • Continuous light intensity control.
  • Consistent colour temperature of 5,500 Kelvin over the entire working life.
  • Sturdy metal casing especially for industrial use.

Optional extras:

Fibre optic cable no. 494845

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart