Rigid micro-endoscope, ⌀1.9 mm, Probe length: 100mm

Article no.: 492771 100
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Probe length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Probe ⌀ 1.9 mm
Direction of view 0 degrees
Image aperture angle 90 degrees
Type of product Endoscope

Identification & Classification

Article number 492771 100
Copy
EAN / GTIN 4067263129783
Copy
Manufacturer ENDO INDUSTRIAL GmbH & Co. KG, Keplerstraße 47, 78549 SPAICHINGEN, Germany, www.endoindustrial.com

Description

Version:

The stainless steel tube and high-quality lenses make it especially well suited to tough day-to-day work in industrial environments. The metal shaft and special glass lens-type end piece make the endoscope extremely resistant to damage and wear and provide optimal protection for the lenses. The rod lens system reliably provides clear, sharp and bright images and impresses by providing super-sharp images through to the edges in combination with the largest possible image aperture angle. Viewing directions from 0°–120° and aperture angles of 0°–105° for a wide range of applications.

Advantage:

  • Optimum image quality – clear, sharp, bright.
  • True-colour image reproduction.
  • Built-in fibre optics.
  • Pressure resistance up to +5 bar (in air).
  • Maximum durability due to metal shafts.
  • Oil, fuel and solvent resistance.
  • Temperature resistance up to 150°C (and above).
  • Available in the range 1.6 mm to 10 mm.
  • Small diameter for viewing small workpieces and access points.

Optional extras:

LED light sources, lens, HD camera, protective cover.

Note:

Further probes with direction of view of 0°-120° and image aperture angle of 65°-105° are available on request. Versions with 340° rotatable lens shaft are also available.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart