Rigid micro-endoscope 100 mm

Article no.: 492770 100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Probe length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Probe ⌀ 16 mm
    Direction of view 0 degrees
    Image aperture angle 90 degrees
    Type of product Endoscope

    Identification numbers & Classifications

    Article number 492770 100
    EAN / GTIN 4067263129769

    Description

    Version:

    The stainless steel tube and high-quality lenses make it especially well suited to tough day-to-day work in industrial environments. The metal shaft and special glass lens-type end piece make the endoscope extremely resistant to damage and wear and provide optimal protection for the lenses. The rod lens system reliably provides clear, sharp and bright images and impresses by providing super-sharp images through to the edges in combination with the largest possible image aperture angle. Viewing directions from 0°–120° and aperture angles of 0°–105° for a wide range of applications.

    Advantage:

    • Optimum image quality – clear, sharp, bright.
    • True-colour image reproduction.
    • Built-in fibre optics.
    • Pressure resistance up to +5 bar (in air).
    • Maximum durability due to metal shafts.
    • Oil, fuel and solvent resistance.
    • Temperature resistance up to 150°C (and above).
    • Available in the range 1.6 mm to 10 mm.
    • Small diameter for viewing small workpieces and access points.

    Optional extras:

    LED light sources, lens, HD camera

    Note:

    Further probes with direction of view of 0°-120° and image aperture angle of 65°-105° are available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart