This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Flexible micro-endoscope 1000 mm

Article no.: 492758 1000

Select article variation and quantity

Working length (without lens) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Direction of view 0 degrees
Image aperture angle 85 degrees
Probe ⌀ 2.4 mm
Working length (without lens) 1,000 mm
Type of product Endoscope

Identification numbers & Classifications

Article number 492758 1000
Manufacturer number MO.241000.0085

Description

Version:

Small diameter and flexible fibre optic design for measuring very fine components.
The sturdy stainless steel tube and high-quality optics are specially well suited for rough industrial environments. Easy to connect to the required light source for the standard fibre optic cable connection (ACMI). Focusing works via a twist ring on the eyepiece. Easy focusing in the foreground and background without moving the endoscope. Bright, colour-corrected bar optics.

Suitable for:

FlexiVision 100 with HD camera head No. 492866.

Optional extras:

LED light sources No. 492846 and No. 462860.

Note:

Using slip-on mirror sleeves the direction of view can be changed to 70° or 90°. When mirror sleeves are used the working diameter increases according to the mirror sleeve. Mirror sleeves and exchangeable lenses available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart