Cordless inspection camera M12ICAV

Article no.: 492712 M12ICAV
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M12 ICAV3-9
Power supply Rechargeable battery-powered
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Battery voltage 12 V
Battery capacity 2 Ah
Display size 3.5 inch
Display resolution 320×240 px
Camera head ⌀ 12.4 mm
Length of the camera cable 2,740 mm
Weight 0.72 kg
Packaging Carrying case
Type of product Endoscope

Identification numbers & Classifications

Article number 492712 M12ICAV
EAN / GTIN 4002395159994
Manufacturer number 4933451367

Description

Version:

Compact cordless inspection camera for visual inspection of places that are difficult to access.
  • 89 mm / 3.5 inch removable wireless colour LCD display.
  • Audio, video and photo function, digital zoom of 100 − 400%.
  • Automatic contrast compensation and white balance.
  • Waterproof camera head with 3-step LED illumination.
  • Flexible waterproof 274 cm long camera cable.
  • Digital zoom for better detection of details.

Supplied with:

Supplied with 1× 12 V / 2.0 Ah Li-ion battery, C12 C charger, 2740 mm cable, 8 GB SD card, carrying case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart