{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains operated | |
Colour temperature | 5,900 K | |
Ring lamp ⌀ | 66 mm | |
Ring lamp height | 25 mm | |
Type of product | Lighting unit for measuring tool |
Article number | 492230 | |
EAN / GTIN | 4045197330192 |
This article |
Recommendations |
|
---|---|---|
LED ring light with segment control
on request
In stock
11 pieces in stock
US $ 809.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
US $ 110.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Power supply | Mains operated | Rechargeable battery-powered ;Battery-powered |
Colour temperature | 5,900 | |
Ring lamp height | 25 | |
Ring lamp ⌀ | 66 | |
Type of product | Lighting unit for measuring tool | lighting unit |