Anti-slip mat A5 × 1 mm

Article no.: 491955
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 21 mm
    Depth 14.8 mm
    Thickness 1 mm
    Material Rubber
    Type of product Anti-slip mat

    Identification numbers & Classifications

    Article number 491955
    EAN / GTIN 2050001941169
    Manufacturer number 491955

    Description

    Suitable for:

    GARANT video measuring microscope No. 491915, 492500, 492550 and 492560.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart