This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Base cabinet for measuring microscopes 1500X700 mm

Article no.: 491914 1500X700

Select article variation and quantity

width×depth (mm) Unit price incl. VAT
  • Workbench height: 840
  • Drawer/pull-out shelf load capacity: 100
  • Insert thickness: 50
  • Drawer runner extension: 90
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench height 840 mm
Drawer/pull-out shelf load capacity 100 kg
Insert thickness 50 mm
Drawer runner extension 90
Hoffmann perforated panel grid interval 9×9
Cylinder lock modular barrel
Drawer usable width 490 mm
Drawer usable depth 520 mm
Number of drawers 3
Load capacity, distributed 1,000 kg
Electronic locking system can be retrofitted yes
Weight 124 kg
Type of product Sub-frame

Identification numbers & Classifications

Article number 491914 1500X700
Manufacturer number 491914 1500X700

Description

Version:

Body of welded sheet steel, with bench top of Beolin, curved at one end; edges veneered with 3 mm thick graphite. With handy sheet steel storage shelf. Incorporating the GARANT locking system.

Suitable for:

GARANT video measuring microscope with measuring area max. X = 200 / Y = 100.

Fitted with:

Drawer front height (left): 60; 300; 300 mm

Colour:

Body white aluminium RAL 9006, drawers steel blue RAL 5011.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart