{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Resolution | 2560×1920 px | |
Interface | 1×SD card slot, 1×mini USB 2.0, 1×RJ45 (LAN), 1×HDMI | |
Camera sensor | CMOS | |
Pixel size | 2.2×2.2 µm | |
Length | 68 mm | |
Width | 68 mm | |
Height | 66 mm | |
Type of product | Microscope camera |
Article number | 491852 ERC5S2 | |
Manufacturer number | 426540-9901-000 |