This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Stereo microscope with lighting stand LED3000, Type: S9D

Article no.: 491785 S9D

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Optics system Greenough with FusionOptics™ technology
Lighting Leica LED3000
Magnification (x-times) 6.1 - 55
Zoom 9:1
Field of vision ⌀ 37.7 mm
Angle of view 35 degrees
Brightness of incident light 15,500 lx
Colour temperature of incident light 6,500 K
Working distance 122 mm
Power supply Mains operated
Depth of focus 13.7 mm
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491785 S9D
EAN / GTIN 7630003597103

Description

Version:

StereoZoom® microscope for ergonomic working with zoom 9:1.
  • Patented FusionOptics™ technology for depth of focus and highly detailed images.
  • 122 mm working distance for comfortable working under the microscope.
  • Integral click stops at 10×, 20×, 30×, 40× and 50× magnification.
  • Apochromatically corrected microscope system.
  • LED3000 lighting stand including a USB2 port. The LED3000 ring lamp generates bright and even illumination of the sample at constant colour temperature and a wide field of view.
  • Four available illumination options (semi-circle and quadrant) for different contrasts.
  • Compact design permits comfortable access to the sample from the side.
  • Dimmer control for each lighting option.
  • Convenient light control and adjustment using a touch panel.
With integral C-Mount camera output.

Supplied with:

Mains cable (100 - 230 V) and dust cover.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart