LED lamp magnifier, Lens ⌀: 72mm

Article no.: 491490 72
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Lens ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens ⌀ 72 mm
Magnification (x-times) 2.3
Head ⌀ 122 mm
Head thickness 13 mm
Throat approx. 750 mm
Power supply Mains operated
Number of LEDs 63
Type of product Magnifying glass lamp

Identification & Classification

Article number 491490 72
Copy
EAN / GTIN 4045197685360
Copy
Manufacturer number 491490 72
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Elegant lamp magnifier with high light intensity. Lamp head, upright tube, and flexible neck of sturdy metal.
  • The specially developed lamp cover with integral optics focuses the light without dazzling and with minimum scattering losses on the inspection area (4 times more light per Watt than a fluorescent tube, working life approx. 50,000 h = 6 years 24/7).
  • Distortion-free, hard-coated plastic lens.
  • Modern highly efficient lighting concept, consisting of 63 LEDs on a ring base.
  • The lamp is switched and dimmed by placing a finger on a soft-touch sensor.
  • The high quality flexible neck and the slender profile, reduced to the essentials, means the LED lamp magnifier can be used everywhere.

Advantage:

6 years 100 % illumination with no maintenance costs. Easy and quick to clean (enclosed system). Insensitive to vibration. Functional design.

Supplied with:

With plug-in power supply adapter 100 - 240 V, lens cover and table clamp No. 491492 size TK.

Optional extras:

Table base No. 491492 size TF.

Note:

Further table or machine bases available on request. The light source can be exchanged by the manufacturer.

Warning:

Intended use
  • Use a table clamp to mount the LED lamp magnifier securely on the installation surface.

Reasonably foreseeable misuse
  • Never look directly into the light beam.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • If damaged, do not use it.
  • Do not make any unauthorised changes or modifications to it.
  • Do not replace the integral LED lamps.
  • Not suitable for use by children.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart