{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tech-Line INDUKTION | |
Lens ⌀ | 22.8 mm | |
Magnification (x-times) | 10 | |
Colour temperature | 4500 K | |
Power supply | Mains operated | |
Type of product | Hand-held illuminating magnifying glass |
Article number | 490822 10 | |
EAN / GTIN | 4015478114995 |