{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | mobilux LED | |
Type of lens | aspherical | |
Lighting | SMD-LED | |
Lens length | 90 mm | |
Lens width | 54 mm | |
Magnification (x-times) | 3 | |
Packaging | Lens protection case | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Type of product | Hand-held illuminating magnifying glass |
Article number |
490818 3
Copy |
|
EAN / GTIN |
4048347830177
Copy |
|
Manufacturer number |
15122
Copy |
|
Manufacturer/responsible person | ESCHENBACH OPTIK GmbH, Fürther Straße 252, 90429 NÜRNBERG, Germany, www.eschenbach-optik.de |