Thread counter Tech-Line, Magnification (x-times): 8

Article no.: 490652 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
47 pieces in stock

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens system aplanatic
Lens ⌀ 16.3 mm
Cut-out (length×width) 20×20 mm
Magnification (x-times) 8
Height 33 mm
Type of product Thread counter

Identification numbers & Classifications

Article number 490652 8
EAN / GTIN 4015478115572

Description

Version:

Aplanatic silica glass lens. Sharp-edged image, free of distortion

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart