{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 100 mm | |
Magnification (x-times) | 10 | |
Graduation | 0.1 mm | |
Construction height | 48 mm | |
Overall length | 150 mm | |
Packaging | sturdy box | |
Type of product | Ruler with magnifier |
Article number |
490570 100
Copy |
|
EAN / GTIN |
4045197782540
Copy |
|
Manufacturer number |
490570 100
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |