{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 13 | |
Type of gauge | “No Go” gauge | |
Thread type | M | |
Test certificate | Manufacturer’s test certificate | |
Thread | M2 | |
Thread pitch | 0.45 mm | |
Type of product | Thread NoGo plug gauge |
Article number |
486516 M2
Copy |
|
EAN / GTIN |
4046122621170
Copy |
|
Manufacturer | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |